Skip Content
NC
WIHA TOOLS

Steel Insulated Screwdriver with 2-3/8" Shank and 9/64" Cabinet Tip Tip

  • Item # 53KG37
  • Mfr. Model # 32004
  • Catalog Page # N/A
  • UNSPSC # 0
Steel Insulated Screwdriver with 2-3/8" Shank and 9/64" Cabinet Tip Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.09 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Screwdriver
  • Handle Material Multicomponent
  • Screwdriver Tip Style Slotted
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 9/64"
  • Shank Length 2-3/8"
  • Tether Capable Not Tether Capable
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material Steel
  • Finish Black Oxide
  • Overall Length 6-5/16"
  • Standards EN/IEC 60900, ASTM 1505, VDE 0682/Part 201, NFPA70E, CSA, OSHA 29 CFR 1910
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.