Skip Content

ST
WIHA TOOLS

Steel Insulated Screwdriver with 6" Shank and 3/16" Keystone Slotted

  • Item # 26X305
  • My Part #
  • Mfr. Model # 32027
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Insulated Screwdriver with 6" Shank and 3/16" Keystone Slotted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This insulated screwdriver features an ergo molded, insulated cushioned grip. The handle is molded on for maximum durability, and individually tested for insulation. The CRM-72 tool steel blade is super hardened and tempered for long life performance. It is also precision machined for a perfect fit. Insulated 1000 Volt rated protection certified, 10,000 Volt tested.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Insulated Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/16"
  • Handle Material Multicomponent
  • Shank Length 6"
  • Overall Length 10-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Finish Insulated with Black Oxide Tip
  • Features 1000V Rated
  • Standards EN/IEC 60900, ASTM F-1505-01, VDE 0682/part 201, DIN 7437, NFPA70E, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.