Skip Content

C3
WIHA TOOLS

Open End Wrench Set, SAE, Number of Pieces: 14, Head Angle: 15°

  • Item # 26X338
  • My Part #
  • Mfr. Model # 20190
  • Catalog Page # N/A
  • UNSPSC # 27111706
Ins Open End Wrench Set,5/16-1-1/8,14 P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $646.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA 15-piece insulated open end SAE wrench set is tested to 10,000V and rated to 1000VAC or 1500VDC. Each wrench is made of chrome vanadium steel with protective double insulation molded directly onto wrench. Handy canvas pouch helps store wrenches.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Open End Wrench
  • Reversing No
  • SAE or Metric SAE
  • Number of Pieces 14
  • Insulated Yes
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
  • Head Angle 15 Degrees
  • Range of Lengths 3-29/32 to 9-3/32"
  • Finish Natural
  • Includes Storage Pouch
  • Standards ASTM F-1505-01, EN/IEC 60900, VDE 0680, DIN 7446 and CSA
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.