Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIHA TOOLS

Nut Driver Set,7 Pieces,Metric,Solid

  • Item # 2MPH5
  • My Part #
  • Mfr. Model # 34194
  • Catalog Page # N/A
  • UNSPSC # 27111702
Nut Driver Set,7 Pieces,Metric,Solid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WIHA 7-piece metric nut driver set features ergonomic SoftFinish® cushioned grip handles for maximum comfort and power. Multicomponent handle with roll-off protection. Round blades are made of chrome-vanadium-molybdenum tool steel through hardened for best wear resistance. ChromTop finish on tips for a perfect fit every time.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Driver Sets
  • Item Nut Driver Set
  • Nut Driver Shank Style Solid Round
  • SAE or Metric Metric
  • Nut Driver Hex Size 5.0, 5.5, 6.0, 7.0, 8.0, 10.0, 13.0mm
  • Nut Driver Shank Length 5-29/32"
  • Number of Pieces 7
  • ESD Safe No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 9-13/32" to 9-45/64"
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Black/Red
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.