Navigation Menu New

Access My Account, Order History, Lists and more here.

4NB45 66992 UNSPSC # 27111710

Hex Key Set, L Key Shape, Long, Chrome, Number of Pieces 22

  • Item # 4NB45
  • Mfr. Model # 66992
  • UNSPSC # 27111710
  • Catalog Page # 805 805
Country of Origin Germany. Country of Origin is subject to change.

These L-shaped ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip. Sets come with an assortment of hex keys for a range fastener head sizes.

Tap image to zoom.

Roll over image to zoom.

Hex Key Set, L Key Shape, Long, Chrome, Number of Pieces 22

  • Item # 4NB45
  • Mfr. Model # 66992
  • UNSPSC # 27111710
  • Catalog Page # 805 805
Country of Origin Germany. Country of Origin is subject to change.

These L-shaped ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip. Sets come with an assortment of hex keys for a range fastener head sizes.

Technical Specs

  • Item Hex Key Set
  • Tip Size 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
  • Finish Chrome
  • Overall Length 8 19/32 in
  • Number of Pieces 22
  • Container Type Plastic Holder
  • Length Family Long
  • End Shape Hex
  • Number of Tips 22
  • Non-Sparking No
  • Non-Magnetic Yes
  • Tether Ready No
  • Corrosion Resistant Yes
  • Insulated No
  • Measurement Type Metric, SAE
  • Material Steel
  • Driver Material Alloy Steel
  • Fastener Holding Yes
  • Key Shape L
  • Tip Size Code M7, S17
  • Number of Ball Ends 1
  • Handle Type Plain
  • Grip Style Plain
  • Handle Material Alloy Steel
  • Handle Color Silver
  • Container LxWxH 1 in x 8 1/2 in x 12 in
  • Standards ISO 2936L
  • Container Features Dust Resistant
  • Includes Plastic Index

These L-shaped ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip. Sets come with an assortment of hex keys for a range fastener head sizes.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top