ST
WIHA TOOLS

Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Number of Pieces: 8

  • Item # 30D458
  • My Part #
  • Mfr. Model # 27399
  • Catalog Page # 803
  • UNSPSC # 27111701
Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Number of Pieces: 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA 8-piece precision ESD-safe screwdriver set allows for safe, controlled dissipation of static build up, ideal for working on sensitive electronic components. Precision handles are made of high-quality, cadmium-free plastic and are molded on for a permanent bond to blades. Tapered shape allows rapid rotation. Rotating cap for precise turning and control. Chrome-vanadium-molybdenum tool steel blades with hard chrome finish are through hardened for wear resistance. Exact-fit machined tips.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Tip Style Group Precision
  • Tip Size #0,#00,#000,#1,1.5mm,2.0mm,2.5mm.3.0mm
  • Handle Material Plastic
  • Shank Length 40mm to 60mm
  • Includes Slotted 1.5 x 40mm, 2.0 x 40mm, 2.5 x 50mm, 3.0 x 50mm, Phillips #000 x 40mm, #00 x 40mm, #0 x 50mm, #1 x 60mm, Canvas Pouch
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe Yes
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap
  • Number of Pieces 8
  • Shank Shape Round
  • Shank Material CVM Steel
  • Finish Chrome
  • Standards ESD Standard IEC 61340-5-1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.