Skip Content

C3
WIHA TOOLS

Steel Precision Screwdriver with 1-5/8" Shank and #000 Phillips Tip

  • Item # 30D383
  • My Part #
  • Mfr. Model # 26130
  • Catalog Page # N/A
  • UNSPSC # 27111701
Precision Screwdrivr,Phillips,#000x1-5/ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA PicoFinish precision Phillips® screwdriver features an ergonomic handle design with soft zone for comfortable working. Rotating cap allows rapid hand action. Color-coded symbol on rating cap allows easy recognition of size and style. Chrome-vanadium-molybdenum tool steel blade with corrosion-protected hard chrome finish are through hardened for wear resistance. ChromTop finish on tip for a perfect fit every time.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Precision Screwdriver
  • Tip Style Group Crosspoint
  • Screwdriver Tip Style Phillips
  • Tip Size #000
  • Handle Material Cadmium-Free Plastic
  • Shank Length 1-5/8"
  • Overall Length 5-5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.