Skip Content
C3
WIHA TOOLS

CVM Steel Precision Screwdriver with 1-5/8" Pentalobe Tip

  • Item # 16ML73
  • Mfr. Model # 26762
  • Catalog Page # N/A
  • UNSPSC # 27111701
CVM Steel Precision Screwdriver with 1-5/8" Pentalobe Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Crafted from high-performance, CRM72 tool steel, this precision screwdriver offers an exact fit and superior wear resistance. It also features a hard-chromed finish to resist corrosion. Tapered ergonomic handle. Easy-spin, fingertip control cap. Will fit fasteners used in "Apple" brand products including iPhone, MacBook and MacBook Air.

View More

Technical Specs

  • Item Precision Screwdriver
  • Handle Material Cadmium-Free Plastic
  • Screwdriver Tip Style Pentalobe
  • Tip Style Group Pentalobe
  • Tip Style Pentalobe
  • Tip Size PL2
  • Shank Length 1-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material CVM Steel
  • Finish Chrome
  • Overall Length 4-3/4"
  • Features Used Primarily On Apple Branded Products
  • Standards HRC 59-62
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.