Skip Content
ST
WIHA TOOLS

CVM Steel ESD Precision Screwdriver with 1-5/8" Torx® Tip

  • Item # 1XHX8
  • Mfr. Model # 27811
  • Catalog Page # N/A
  • UNSPSC # 27111701
CVM Steel ESD Precision Screwdriver with 1-5/8" Torx® Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $9.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA precision ESD-safe Torx® screwdriver allows for safe, controlled dissipation of static build up, ideal for working on sensitive electronic components. Precision handle is made of high-quality, cadmium-free plastic and is molded on for a permanent bond to blade. Helps eliminate screw head cam-out. Tapered shape allows rapid rotation. Rotating cap for precise turning and control. Chrome-vanadium-molybdenum tool steel blade with hard chrome finish is through hardened for wear resistance. Exact-fit machined tip.

View More

Technical Specs

  • Item ESD Precision Screwdriver
  • Handle Material Cadmium-Free Plastic
  • Screwdriver Tip Style Torx(R)
  • Tip Style Group Star/Torx(R)
  • Tip Style Torx(R)
  • Tip Size T6
  • Shank Length 1-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material CVM Steel
  • Finish Chrome
  • Overall Length 4-3/4"
  • Standards DIN EN 61340-5-1 / 61340-5-2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.