Skip Content

C3
WIHA TOOLS

Ratcheting Box End Wrench Set, Metric, Number of Pieces: 7, Number of Points: 12

  • Item # 26X332
  • My Part #
  • Mfr. Model # 21290
  • Catalog Page # 854
  • UNSPSC # 27111714
Ratcheting Wrench Set,7 Pieces,12 Pts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA 7-piece insulated metric ratchet wrench set is tested to 10,000V and rated to 1000VAC or 1500VDC. 12-point wrenches are precision geared. Each wrench is made of chrome vanadium steel with protective double insulation molded directly onto wrench. Includes high-quality plastic storage case.

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Ratcheting Box End Wrench
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 12
  • Insulated Yes
  • Number of Pieces 7
  • Offset 0 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm
  • Finish Chrome
  • Standards DIN 3110, ASTM F-1505-01, EN/IEC 60900, ISO 3110 and CSA Specification
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.