Navigation Menu New

Access My Account, Order History, Lists and more here.

53KE72 21217 UNSPSC # 27111714

Box End Wrench: Alloy Steel, Chrome, 17 mm Head Size, 7 1/2 in Overall Lg, Std, Reversing

  • Item # 53KE72
  • Mfr. Model # 21217
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Single end ratcheting box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. Models come with a single end that has a metric size for use on one specific size fastener. The 12-pt. ratcheting box end has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.

Tap image to zoom.

Roll over image to zoom.

Box End Wrench: Alloy Steel, Chrome, 17 mm Head Size, 7 1/2 in Overall Lg, Std, Reversing

  • Item # 53KE72
  • Mfr. Model # 21217
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Single end ratcheting box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. Models come with a single end that has a metric size for use on one specific size fastener. The 12-pt. ratcheting box end has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.

Technical Specs

  • Item Box End Wrench
  • Material Alloy Steel
  • Finish Chrome
  • Head Size 17 mm
  • Overall Length 7 1/2 in
  • Head Offset Angle 0 Degrees
  • Head Thickness 1/2 in
  • Measurement Type Metric
  • Head Type Standard
  • Tether Style Not Tether Capable
  • Nonsparking No
  • Insulated Yes
  • Non-Magnetic No
  • Wrench Shape Straight
  • Box End Type 12-Point Box End
  • Wrench Length Style Standard
  • Corrosion Resistant Yes
  • Ratcheting Yes
  • Reversing Yes
  • Handle Type Insulated Cushion Grip
  • Grip Style Insulated
  • Handle Color Red, Yellow
  • Number of Points 12
  • Single End/Double End Single End
  • Min. Arc Swing 1 Degrees
  • Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
  • Voltage Rating 1,000 V AC
  • Weight 0.38 lb
  • Wrench Product Grouping Wrenches

Single end ratcheting box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. Models come with a single end that has a metric size for use on one specific size fastener. The 12-pt. ratcheting box end has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top