Skip Content

NC
WIHA TOOLS

Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 15/16", Jaw Length: 7/8", ESD Safe: No

  • Item # 53KG94
  • My Part #
  • Mfr. Model # 32944
  • Catalog Page # N/A
  • UNSPSC # 27112114
Diagonal Cutting Plier,6-45/64" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item TriCut Cutter
  • Cut Bevel
  • ESD Safe No
  • Jaw Width 15/16"
  • Nominal Tool Length 7"
  • Jaw Length 7/8"
  • Material Chrome Vanadium Steel
  • Overall Length 6-45/64"
  • Voltage Rating 1000V
  • Nonsparking No
  • Tether Capable Not Tether Capable
  • Insulated Yes
  • Nose Type Angled Head
  • Cutting Capacity/Material 6 AWG Copper, 2-1/2" Med Hard, 1-1/2" Med Hard
  • Spring Return No
  • Wire Stripper Yes
  • Jaw Bend 0 Degrees , 45 Degrees
  • Tip Width 3/16"
  • Max. Jaw Opening 29/32"
  • Handle Type Ergonomic
  • Handle Color Red/Yellow
  • Features Combine 3-In-1 Tool
  • Standards EN/IEC 60900, ASTM 1505, NFPA 70E, CSA, OSHA 29 CFR 1915
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.