Skip Content

WV
WIHA TOOLS

9-Piece Insulated Combination Bit Flip Set, 1/4" Hex Shank Size

  • Item # 5HYN5
  • My Part #
  • Mfr. Model # 38017.G
  • Catalog Page # N/A
  • UNSPSC # 27112814
Insulated Combo Bit Flip Set,Pieces 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $37.15 / each

Web Price $39.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.46 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for a variety of applications, the BitFlip set features a 10,000 volt-tested, ergonomic handle with an internal magazine accommodating 8 common 1/4" bits. The cushioned grip offers maximum comfort and power, and the Wiha premium bits are precision-machined for an exact fit. Chrome-vanadium-molybdenum tool steel construction, through-hardened for best wear resistance. 1/4" magnetic bit holder.

Bits:
• Phillips: #1, #2
• Slotted: 3/16, 1/4
• Torx: T10, T15, T20, T25

View More

Technical Specs

  • Features 1/4" Drive
  • Fastening Tool Material Steel
  • No. of Pieces 9
  • Hex Shank Size 1/4"
  • Fastening Tool Item Insulated Combination Bit Flip Set
  • Application - Tools Hand
  • Includes Bit Flip Insulated Cushion Grip Handle, Slotted 4.5, 6.0mm, Phillips #1,#2, Torx T10,T15, T20, T25
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.