Skip Content

DV
WIHA TOOLS

12-Piece Ratchet Bit Set

  • Item # 5LW84
  • My Part #
  • Mfr. Model # 28297
  • Catalog Page # N/A
  • UNSPSC # 27112814
Ratchet Bit Set,Pieces 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ratchet Bit Set
  • Features Gearless
  • Fastening Tool Material Steel
  • No. of Pieces 12
  • Fastening Tool Item Ratchet Bit Set
  • Application - Tools Hand
  • Includes Topra Ratchet Handle, Magnetic Bit Holder, Torx T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s
How can we improve our Technical Specifications?

Compliance and Restrictions

None