TP
WIHA TOOLS

10-1/4" Chrome Vanadium Steel Hand Ratchet with 1/2" Drive Size and Insulated Finish

  • Item # 26X312
  • My Part #
  • Mfr. Model # 12853
  • Catalog Page # N/A
  • UNSPSC # 27111711
10-1/4" Chrome Vanadium Steel Hand Ratchet with 1/2" Drive Size and Insulated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reversible ratchet features a durable, soft black grip that is insulated to help reduce the possibility of electric shock when working near hazardous areas. Certified to 1000 Volt AC or 1500 Volt DC.

• Reversible ratchet
• Durable, soft black grip
• Can help reduce the possibility of electric shock
• Certified to 1000 Volt AC or 1500 Volt DC

View More

Technical Specs

  • Item Hand Ratchet
  • Drive Size 1/2"
  • Nonsparking No
  • Insulated / Uninsulated Insulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 10-1/4"
  • Finish Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Chrome Vanadium Steel
  • Features Professional Series Long Life
  • Standards EN/IEC 60900 and CSA Specifications, Meets ASTM F1505, NFPA-70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.