DV
WIHA TOOLS

1/4" Hex Torque Blade Holder Hex

  • Item # 53KF15
  • My Part #
  • Mfr. Model # 28370
  • Catalog Page # N/A
  • UNSPSC # 27112809
1/4" Hex Torque Blade Holder Hex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This bit holder features a friction hold retainer and hex drive type.

View More

Technical Specs

  • Item Torque Blade Holder
  • Drive Size 1/4"
  • Bit Holder Drive Type Hex
  • Shank Style Hex
  • Bit Retainer Type Friction Hold
  • Magnetic/Nonmagnetic Nonmagnetic
  • Impact Rated No
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms