Skip Content

C3
WIHA TOOLS

1/4"Drive Metric Insulated Socket Wrench Set, Number of Pieces: 13

  • Item # 26X316
  • My Part #
  • Mfr. Model # 31391
  • Catalog Page # 854
  • UNSPSC # 27111703
1/4"Drive Metric Insulated Socket Wrench Set, Number of Pieces: 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $493.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA 13-piece insulated 1/4"-drive metric socket set is tested to 10,000V and rated to 1000VAC or 1500VDC. Protective insulation is also molded directly onto each socket—double covered insulation red over yellow. Made from chrome-vanadium-molybdenum tool steel, forged and oil hardened. High-visibility coating. Set also includes insulated reversible 1/4"-drive ratchet, 50mm and 100mm extension bars, and storage case.

View More

Technical Specs

  • Item Insulated Socket Wrench Set
  • Drive Size 1/4"
  • Measurement Type Metric
  • Socket Size Range 5 to 14mm
  • Number of Pieces 13
  • Std. Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 5-1/2"
  • Sockets Included (10) 1/4" Dr 6 pt. Sockets: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
  • Standards ASTM F 1505-01, EN/IEC 60900, CSA
  • Includes 1/4" Dr Ratchet 140mm, (2) 1/4" Dr Extensions: 50, 100mm, Plastic Box
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.