Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon

  • Item# 8FCL1
  • Mfr. Model# 83295
  • Catalog Page# N/A
  • UNSPSC# 27111601
Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $130.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIHA 10-piece split head mallet set allows user to choose hammer head by application. The 40mm hickory handle is ergonomically shaped. Powder-coated safety shell is made from crack-resistant, malleable cast iron. Set makes it easy to choose the face which works best. All faces are colorfast and wear-resistant.

• Use the soft elastomer, 40mm soft face for light construction and assembly
• The 40mm medium soft rubber face is ideal for tiling, paving, dry wall construction, and landscaping setting tasks
• The 40mm hard polyurethane face is for tool and machine construction, metal working, and assembly work
• Use the 40mm hard cellulose acetate face for assembly and disassembly, and building and construction work
• Use the 40mm extra-hard nylon face for building and construction, foundry, road work, forestry, and agriculture

View More

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Soft Face Hammer Set
  • Replaceable Tip Yes
  • Hammer Tips Included Yes
  • Tip Material Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon
  • Head Weight 1-1/2 lb.
  • Hammer Tip Dia. 1-1/2"
  • Handle Material Hickory
  • Overall Length 11"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tip Hardness Soft/Medium Soft/Medium Hard/Hard/Extra Hard
  • Hammer Tip Color Black/Blue/Orange/White/Yellow
  • Handle Color Natural
  • Head Length 1-1/2"
  • Features Includes Hammer, (6) Round and (2) Square Tips, Assembly Key, Metal Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.