Skip Content

 
WIHA TOOLS

Insulated Multi-Bit Screwdriver

Insulated Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Primary Application Electrician 
  • Ratcheting No 
  • Single End/Double End Single End 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Item
Please Select
Driver Type
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Item
Driver Type
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
38006
Insulated Multi-Bit Screwdriver
6-in-1
Magnetic Quick Change
Fluted
7
Phillips, Slotted
9-1/2"

$32.55 / each

Enter location to check availability
Catalog Page #  1079 

Price $32.55 / each

Technical Specs

  • Item Insulated Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application Electrician
  • Ratcheting No
  • Bit Retainer Type Magnetic Quick Change
  • Handle Design Fluted
  • Number of Pieces 7
  • Bit Style Phillips, Slotted
  • Overall Length 9-1/2"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
28390
Insulated Multi-Bit Screwdriver Set
14-in-1
Quick Change
Roll Up Pouch
Ergonomic
15
Phillips, Robertson Square Recess, Slotted, Torx(R), Xeno
2-13/16"

$268.50 / each

Enter location to check availability
Catalog Page #  1079 

Price $268.50 / each

Technical Specs

  • Item Insulated Multi-Bit Screwdriver Set
  • Driver Type 14-in-1
  • Primary Application Electrician
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Roll Up Pouch
  • Handle Design Ergonomic
  • Number of Pieces 15
  • Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Xeno
  • Overall Length 2-13/16"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
28391
Insulated Multi-Bit Screwdriver Set
8-in-1
Quick Change
Roll Up Pouch
Ergonomic
9
Phillips, Slotted, Torx(R), Xeno
2-13/16"

$158.00 / each

Enter location to check availability
Catalog Page #  1079 

Price $158.00 / each

Technical Specs

  • Item Insulated Multi-Bit Screwdriver Set
  • Driver Type 8-in-1
  • Primary Application Electrician
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Roll Up Pouch
  • Handle Design Ergonomic
  • Number of Pieces 9
  • Bit Style Phillips, Slotted, Torx(R), Xeno
  • Overall Length 2-13/16"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More