ST
WIEGMANN

Pushbutton Enclosure, 4, 4X, 12, 13 NEMA Rating, Number of Columns: 1

  • Item # 4KP16
  • My Part #
  • Mfr. Model # PBSS02
  • Catalog Page # 258
  • UNSPSC # 39121512
Pushbutton Enclosure, 4, 4X, 12, 13 NEMA Rating, Number of Columns: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm JIC and NEMA 12 and 13 Oiltight Push-Button Enclosures
• JIC Standard EL-1-71 14-ga. carbon steel ANSI 61 gray polyester powder-coated finish, except stainless steel Seam welded and ground smooth
Neoprene gasket and mounting flange ensure oiltight seal. Captive cover screws are threaded into deep-well hubs. Grounding stud included.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Pushbutton Enclosure
  • Number of Columns 1
  • Number of Holes 2
  • NEMA Rating 4, 4X, 12, 13
  • Conduit Size No Conduit Entrance Holes Provided
  • Hole Size 30mm
  • Material 304 Stainless Steel
  • Height 5.75"
  • Width 3.25"
  • Depth 2.81"
  • Color ANSI 61 Powder Paint, Stainless Grained
  • Includes Neoprene Gasket and Mounting Flange
  • Type Oil Tight
  • Standards JIC, EGP-1-1967
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.