Skip Content

NC
WIEGMANN

Pedestal Base, Carbon Steel, ANSI 61 Gray Polyester Powder Finish

  • Item # 2VE10
  • My Part #
  • Mfr. Model # WA24BASE
  • Catalog Page # 270
  • UNSPSC # 39121301
Pedestal Base,24x24 Sq In,Steel,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $352.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIEGMANN® pedestal base permits floor mounting of many types of enclosures and boxes. Fabricated from 10-ga. steel. Floor-mounted with a square pattern of holds to fit a wiring column or other flanged device. Includes leaving screws.
UL Listed. CSA Certified.

View More

Technical Specs

  • Item Pedestal Base
  • Material Carbon Steel
  • Finish ANSI 61 Gray Polyester Powder
  • Sub-Category Mounting Accessories
  • Application Floor Mounting Of Pedestal Column
  • Height 1.00"
  • Length 24.00"
  • Width 24.00"
  • Includes Leveling Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.