Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WIEGMANN

Gray Oiltight Hole Seal, Steel, 1.20" Hole Dia., Conduit Size: 1.23", Polyester Powder Finish

  • Item# 2W838
  • Mfr. Model# WASPB
  • Catalog Page# N/A
  • UNSPSC# 39121302
Gray Oiltight Hole Seal, Steel, 1.20" Hole Dia., Conduit Size: 1.23", Polyester Powder Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Oiltight Hole Seals
Provide a seal for unused push-button or conduit holes.
UL Listed.

View More

Technical Specs

  • Item Oiltight Hole Seal
  • Hole Dia. 1.20"
  • Material Steel
  • Conduit Size 1.23"
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Color Gray
  • Finish Polyester Powder
  • For Use With Steel Enclosures
  • Gasket Oiltight
  • Includes Quick Wing Nut and Oil Resistant Gasket
  • NEMA Enclosure Type 12 and 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms