Skip Content

TP
WIEGMANN

Interior Panel, Carbon Steel, Polyester Powder Finish, For Use With: Steel Enclosures

  • Item # 1ZHH3
  • My Part #
  • Mfr. Model # NPDD7272
  • Catalog Page # 312
  • UNSPSC # 39121303
Enclosure Inner Panel,72 x 72 x 0.88 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $575.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 184.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this WIEGMANN® interior panel with NEMA 12 double door floor-mounted enclosures and some 2-door wall-mount enclosures.

View More

Technical Specs

  • Item Interior Panel
  • Material Carbon Steel
  • Finish Polyester Powder
  • For Use With Steel Enclosures
  • Sub-Category Panel and Panel Accessories
  • Application Used to Mount Controls or Devices to Inside Enclosure
  • Height 72.00"
  • Length 72.00"
  • Width 0.88"
  • Gauge 12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.