Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
WIEGMANN

4"H x 4"W x 3"D Metallic Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 1ZHD6
  • Mfr. Model # JIC040403
  • Catalog Page # 308
  • UNSPSC # 39121303
4"H x 4"W x 3"D Metallic Enclosure, Gray, Knockouts: No, Screws Closure Method close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $49.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure offers protection from dirt, dust, oil, and water. It is suitable for use with liquid-tight flexible conduit. The drawn lid has no welded seams or sharp corners.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12, 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 3"
  • Nominal Enclosure Height 4"
  • Nominal Enclosure Width 4"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 3.00"
  • Enclosure Cover Features Drawn Lid
  • Gasket Neoprene
  • Height 4.00"
  • Includes Cover Screws
  • Metal Gauge 14
  • Mounting Wall
  • Series JIC
  • Standards UL Listed, CSA Certified
  • Usable Opening Depth 2.88"
  • Width 4.00"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.