Skip Content

TP
WIEGMANN

Drip Shield, Carbon Steel, ANSI 61 Gray Polyester Powder Finish, For Use With: Steel Enclosures

  • Item # 1ZHB3
  • My Part #
  • Mfr. Model # DK72
  • Catalog Page # N/A
  • UNSPSC # 39121303
Enclosure Drip Shield,2 x 72 x 3 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIEGMANN® enclosure drip shield protects door hardware from dripping water and settling dust. Drip shield easily attaches to the enclosure with stainless steel screws, gasket, and sealing washers (included).

View More

Technical Specs

  • Item Drip Shield
  • Material Carbon Steel
  • Finish ANSI 61 Gray Polyester Powder
  • For Use With Steel Enclosures
  • Sub-Category Mounting Accessories
  • Application Designed to Protect Door Hardware From Dripping Water and Settling Dust
  • Height 2.00"
  • Length 72.00"
  • Width 3.00"
  • Includes Mounting Hardware
  • Gauge 14
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.