Skip Content
TP
WIEGMANN

Angled Pedestal Column, Carbon Steel, ANSI 61 Gray Polyester Powder Finish

  • Item # 2VE12
  • My Part #
  • Mfr. Model # WA44PBCOL
  • Catalog Page # 270
  • UNSPSC # 39121301
Pedestal Column,41 In L,Angled,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WIEGMANN® pedestal column provides a passageway for wiring enclosures. Angled pedestal has a 45° angle at top. Flanged at both ends with a gasketed cover plate.
UL Listed. CSA Certified.

View More

Technical Specs

  • Item Angled Pedestal Column
  • Material Carbon Steel
  • Finish ANSI 61 Gray Polyester Powder
  • For Use With Consoles, Push Button Enclosures and Boxes
  • Sub-Category Mounting Accessories
  • Application Passageway of Wiring Through the Column
  • Height 41.00"
  • Length 4.00"
  • Width 4.00"
  • Includes Access Plate, Gaskets, Screws And Box Connective Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.