Skip Content

NC
WIEGMANN

30"H x 60"W x 4"D Metallic Enclosure, Stainless Steel, Knockouts: No, Padlockable Hasp, Screws Closu

  • Item # 1ZHP6
  • My Part #
  • Mfr. Model # SSN4302412
  • Catalog Page # 294
  • UNSPSC # 39121303
Enclosr,Metllc,30In.H x 24In.W x 12In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,588.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 69.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure provides nonsubmersible, watertight protection indoors and outdoors where splashing, dripping, or hose-down of noncorrosive liquids can occur. The cover is mounted to the box with a sturdy, continuous hinge.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,3R,4,4X
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure 304 Stainless Steel
  • Nominal Enclosure Depth 4"
  • Nominal Enclosure Height 30"
  • Nominal Enclosure Width 60"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Padlockable Hasp, Screws
  • Knockouts No
  • Finish #3 Brushed
  • Color Stainless Steel
  • Depth 12.00"
  • Enclosure Cover Features Padlockable
  • Features External Mounting Feet
  • Gasket Seamless Polyurethane Poured in Place
  • Height 30.00"
  • Interior Panel 3A924
  • IP Rating 66
  • Metal Gauge 14
  • Mounting Wall
  • Series SSN4
  • Standards UL Listed, CSA Certified
  • Usable Opening Depth 3.88"
  • Width 24.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.