Skip Content
ST
WIEGMANN

20"H x 16"W x 9"D Metallic Enclosure, Gray, Knockouts: No, Screwdown Clamps Closure Method

  • Item # 1ZGZ8
  • My Part #
  • Mfr. Model # B201609CH
  • Catalog Page # 308
  • UNSPSC # 39121303
Enclosure,Mtlc,20In.Hx 16In.Wx9In.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure provides protection from dirt, dust, oil, and water.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12, 13
  • Metallic / Non-Metallic Metallic
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Depth 9"
  • Nominal Enclosure Height 20"
  • Nominal Enclosure Width 16"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Screwdown Clamps
  • Knockouts No
  • Finish ANSI 61 Polyester Powder
  • Color Gray
  • Depth 9.00"
  • Enclosure Cover Features Screwdown Clamps
  • Features External Mounting Plate Top and Bottom
  • Gasket Seamless Polyurethane Poured in Place
  • Height 20.00"
  • Interior Panel 2W828
  • Metal Gauge 14
  • Mounting Wall
  • Series B-CH
  • Standards UL Listed, CSA Certified
  • Usable Opening Depth 8.88"
  • Width 16.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.