DV
WIDIA RUBIG

Ball End Mill, 10.00mm, Carbide, Non-Coolant Through

  • Item # 430C42
  • My Part #
  • Mfr. Model # 423048-000100
  • Catalog Page # N/A
  • UNSPSC # 23172005
Ball End Mill,  10.00mm,  Carbide,  Non-Coolant Through close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Shank Type - Machining Straight
  • Milling Dia. 10mm
  • Measurement System Metric
  • Length of Cut 13mm
  • Overall Length 50mm
  • Shank Dia. 10mm
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number 423047 423048
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Material Grade - Machining K30F-DCHP
  • Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Steel
  • Primary Material Application ISO Code M, P
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms