Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA METCUT

47/64 Spade Drill Insert, High Speed Steel, 0.691 to 0.960 Blade Range (In.), TiAlN Coating

  • Item # 2XZA2
  • My Part #
  • Mfr. Model # 7F1-0734A
  • Catalog Page # N/A
  • UNSPSC # 27112801
47/64 Spade Drill Insert, High Speed Steel, 0.691 to 0.960 Blade Range (In.), TiAlN Coating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spade Drill Inserts

Technical Specs

  • Item Spade Drill Insert
  • Grade Heavy Duty
  • Series 1
  • Material High Speed Steel
  • Coating TiAlN
  • Blade Range (In.) 0.691 to 0.960
  • Size (In.) 47/64
  • Size (mm) 18.65
  • Decimal Size (In.) 0.7344
  • Thickness (In.) 5/32
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.