Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA METCUT

31/32 Spade Drill Insert, High Speed Steel, 0.961 to 1.380 Blade Range (In.), TiN Coating

  • Item # 2XYW5
  • My Part #
  • Mfr. Model # 7F2-0969T
  • Catalog Page # N/A
  • UNSPSC # 27112801
31/32 Spade Drill Insert, High Speed Steel, 0.961 to 1.380 Blade Range (In.), TiN Coating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spade Drill Inserts

Technical Specs

  • Item Spade Drill Insert
  • Grade Heavy Duty
  • Series 2
  • Material High Speed Steel
  • Coating TiN
  • Blade Range (In.) 0.961 to 1.380
  • Size (In.) 31/32
  • Size (mm) 24.61
  • Decimal Size (In.) 0.9688
  • Thickness (In.) 3/16
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.