Skip Content

DV
WIDIA METCUT

59/64 Spade Drill Insert, High Speed Steel, 0.691 to 0.960 Blade Range (In.), TiN Coating

  • Item # 2XYW2
  • My Part #
  • Mfr. Model # 7F1-0922T
  • Catalog Page # N/A
  • UNSPSC # 27112801
59/64 Spade Drill Insert, High Speed Steel, 0.691 to 0.960 Blade Range (In.), TiN Coating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spade Drill Inserts

Technical Specs

  • Item Spade Drill Insert
  • Grade Heavy Duty
  • Series 1
  • Material High Speed Steel
  • Coating TiN
  • Blade Range (In.) 0.691 to 0.960
  • Size (In.) 59/64
  • Size (mm) 23.42
  • Decimal Size (In.) 0.9219
  • Thickness (In.) 5/32
How can we improve our Technical Specifications?

Compliance and Restrictions

  •