Skip Content

DV
WIDIA METCUT

Spade Drill Holder,0.509-0.690,Series 0

  • Item # 2XYY1
  • My Part #
  • Mfr. Model # 7H0SR8
  • Catalog Page # N/A
  • UNSPSC # 27112801
Spade Drill Holder,0.509-0.690,Series 0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spade Blade Holders

Technical Specs

  • Item Spade Drill Holder
  • Type Coolant Fed
  • Grade Heavy Duty
  • Series 0
  • Flute Spiral
  • Shank R-8 Bridgeport
  • Blade Range (In.) 0.509 to 0.690
  • Max. Drill Depth (In.) 3.29
  • Body Length (In.) 5.19
  • Overall Length (In.) 9.19
  • Shank Length (In.) 4
  • Morse Taper R8 (16 Deg 50 Ft)
  • For Use With 1/16-27 Pipe Taps
  • Application For Vertical Machining Center Applications On Alloy, Carbon, Free Machining, Stainless And Tool Steels, Aluminum, Gray Cast Iron And High Temperature Alloys
  • Dimension A (In.) 3.29
  • Dimension C (In.) 5.19
  • Dimension D (In.) 9.19
  • Dimension L (In.) 4
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products