Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WIDIA METCUT

Spade Drill Coolant Gland,Series 1 & 2

  • Item # 2XYY5
  • My Part #
  • Mfr. Model # 290-1100A
  • Catalog Page # N/A
  • UNSPSC # 27112801
Spade Drill Coolant Gland,Series 1 & 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spade Blade Holders

Technical Specs

  • Item Spade Drill Coolant Gland
  • Grade Heavy Duty
  • Series 1 and 2
  • Blade Range (In.) 0.691 to 1.380
  • For Use With Nos. 2XYY1 to 2XYY3
  • Application Provides Through Coolant Capability If Spindle Cooling Is Unavailable, Use On R-8 Bridgeport Holders Only
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.