Skip Content
WV
WIDIA METAL REMOVAL

Square End Mill, 1" Milling Dia., Number of Flutes: 2, 1-1/2" Length of Cut, TiCN, CA-2

  • Item # 2NHD9
  • Mfr. Model # M30275
  • Catalog Page # 2354
  • UNSPSC # 23172005
Square End Mill, 1" Milling Dia., Number of Flutes: 2, 1-1/2" Length of Cut, TiCN, CA-2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Mastermill™ end mills feature carbide construction and are designed for use with aluminum.

View More

Technical Specs

  • Item Square End Mill
  • Grade High Performance
  • List Number CA-2
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1"
  • Number of Flutes 2
  • Single End/Double End Single End
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish TiCN
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 45 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms