Skip Content
WV
WIDIA METAL REMOVAL

Square End Mill, 1" Milling Dia., Number of Flutes: 3, 1-1/2" Length of Cut, TiCN, CRA

  • Item # 2NHC4
  • Mfr. Model # M31954
  • Catalog Page # N/A
  • UNSPSC # 23172005
Square End Mill, 1" Milling Dia., Number of Flutes: 3, 1-1/2" Length of Cut, TiCN, CRA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Square End Mills

Product Details

End mill is utilized in deep slotting, heavy profiling, and pocketing cuts. For use with steel, stainless steel, high temperature alloys, and cast iron.

View More

Technical Specs

  • Item Square End Mill
  • Grade High Performance
  • List Number CRA
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1"
  • Number of Flutes 3
  • Single End/Double End Single End
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish TiCN
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 42 Degrees
  • End Mill Application Roughing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms