Skip Content

DV
WIDIA METAL REMOVAL

Square End Mill, 1/4" Milling Diameter, Number of Flutes: 6, 3/4" Length of Cut, TiAlN, CSF-6

  • Item # 2NGY3
  • My Part #
  • Mfr. Model # M33866
  • Catalog Page # 2355
  • UNSPSC # 23172005
End Mill, 1/4" Dia, 3/4" Cut, Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This carbide end mill is designed for slotting and peripheral cutting applications. Use with stainless steel, and difficult-to-machine materials like Hastalloy, Waspalloy, and inconel.

View More

Technical Specs

  • Item Square End Mill
  • Grade High Performance
  • List Number CSF-6
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1/4"
  • Number of Flutes 6
  • Single End/Double End Single End
  • Length of Cut 3/4"
  • End Mill Cutting Type Center
  • Overall Length 2-1/2"
  • Finish TiAlN
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Helix Angle 47.5 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products