Skip Content

DV
WIDIA METAL REMOVAL

Square End Mill, 1.0000" Milling Diameter, Number of Flutes: 2, 1-1/2" Length of Cut, TiCN, CG-2

  • Item # 2NGK3
  • My Part #
  • Mfr. Model # M31285
  • Catalog Page # N/A
  • UNSPSC # 23172005
End Mill, 1" Dia, 1-1/2" Cut, Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Used with cast iron, steel, and nonferrous materials, this end mill is applicable in situations such as plunging, slotting, and heavy peripheral cutting.

View More

Technical Specs

  • Item Square End Mill
  • Grade General Purpose
  • List Number CG-2
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1.0000"
  • Number of Flutes 2
  • Single End/Double End Single End
  • Length of Cut 1-1/2"
  • End Mill Cutting Type Center
  • Overall Length 4"
  • Finish TiCN
  • Shank Dia. 1"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products