Skip Content

DV
WIDIA METAL REMOVAL

Screw Machine Drill Bit, 17/64", Solid Carbide, Uncoated, List Number DSS-ST

  • Item # 2THJ9
  • My Part #
  • Mfr. Model # M43433
  • Catalog Page # N/A
  • UNSPSC # 27112801
Screw Machine Drill Bit, 17/64", Solid Carbide, Uncoated, List Number DSS-ST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Have modified split point for faster drill penetration. Slow spiral produces a tight, double-cut chip. Feature stub length for rigid setups.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Screw Machine Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 17/64"
  • Decimal Equivalent 0.2656
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish Uncoated
  • Flute Type Spiral
  • Overall Length 2-5/8"
  • Grade Heavy Duty
  • Shank Dia. 17/64"
  • Flute Length 1-7/16"
  • Point Type Split Point
  • List Number DSS-ST
  • Application For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel
  • Sizes Included 17/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products