Skip Content

 
WIDIA METAL REMOVAL

Double Cut Carbide Bur, Pointed Tree Shape

Double Cut Carbide Bur, Pointed Tree Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Pointed Tree 
Cutter Dia.
Please Select
Length of Cut
Please Select
Trade Number
Please Select
Overall Length
Please Select
Shank Size
Please Select

Your Filters:

Clear All
SG_Brand
  • WIDIA METAL REMOVAL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia.
Length of Cut
Trade Number
Overall Length
Shank Size
Price
Qty
Please use Qty box to add item(s) to cart.
M41414
1/8"
1/4"
SG-41
1-1/2"
1/8"

$14.05 / each

Enter location to check availability
Catalog Page #  2876 

Price $14.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 1/8"
  • Length of Cut 1/4"
  • Trade Number SG-41
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41417
1/8"
1/2"
SG-44
1-1/2"
1/8"

$14.05 / each

Enter location to check availability
Catalog Page #  2876 

Price $14.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 1/8"
  • Length of Cut 1/2"
  • Trade Number SG-44
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41420
1/4"
5/8"
SG-1
2"
1/4"

$28.05 / each

Enter location to check availability
Catalog Page #  2876 

Price $28.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 1/4"
  • Length of Cut 5/8"
  • Trade Number SG-1
  • Overall Length 2"
  • Shank Size 1/4"
M41422
3/8"
3/4"
SG-3
2-1/2"
1/4"

$39.90 / each

Enter location to check availability
Catalog Page #  2876 

Price $39.90 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 3/8"
  • Length of Cut 3/4"
  • Trade Number SG-3
  • Overall Length 2-1/2"
  • Shank Size 1/4"
M41423
1/2"
3/4"
SG-13
2-1/2"
1/4"

$55.35 / each

Enter location to check availability
Catalog Page #  2876 

Price $55.35 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 1/2"
  • Length of Cut 3/4"
  • Trade Number SG-13
  • Overall Length 2-1/2"
  • Shank Size 1/4"
M41424
1/2"
1"
SG-5
2-3/4"
1/4"

$51.70 / each

Enter location to check availability
Catalog Page #  2876 

Price $51.70 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Cutter Dia. 1/2"
  • Length of Cut 1"
  • Trade Number SG-5
  • Overall Length 2-3/4"
  • Shank Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More