Skip Content

 
WIDIA METAL REMOVAL

Double Cut Carbide Bur, Included Angle Shape

Double Cut Carbide Bur, Included Angle Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Included Angle 
Cutter Dia.
Please Select
Length of Cut
Please Select
Trade Number
Please Select
Overall Length
Please Select
Shank Size
Please Select
Angle
Please Select

Your Filters:

Clear All
SG_Brand
  • WIDIA METAL REMOVAL 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia.
Length of Cut
Trade Number
Overall Length
Shank Size
Angle
Price
Qty
Please use Qty box to add item(s) to cart.
M41461
1/8"
3/8"
SL-41
1-1/2"
1/8"

$13.78 / each

Enter location to check availability
Catalog Page #  2876 

Price $13.78 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 1/8"
  • Length of Cut 3/8"
  • Trade Number SL-41
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41462
1/8"
1/2"
SL-42
1-1/2"
1/8"

$14.05 / each

Enter location to check availability
Catalog Page #  2876 

Price $14.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 1/8"
  • Length of Cut 1/2"
  • Trade Number SL-42
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41464
1/4"
5/8"
SL-1
2"
1/4"

$30.75 / each

Enter location to check availability
Catalog Page #  2876 

Price $30.75 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 1/4"
  • Length of Cut 5/8"
  • Trade Number SL-1
  • Overall Length 2"
  • Shank Size 1/4"
M41466
5/16"
7/8"
SL-2
2-3/4"
1/4"

$39.80 / each

Enter location to check availability
Catalog Page #  2876 

Price $39.80 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 5/16"
  • Length of Cut 7/8"
  • Trade Number SL-2
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41467
3/8"
1-15/16"
SL-3
2-15/16"
1/4"
14 Degree

$46.85 / each

Enter location to check availability
Catalog Page #  2876 

Price $46.85 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 3/8"
  • Length of Cut 1-15/16"
  • Trade Number SL-3
  • Overall Length 2-15/16"
  • Shank Size 1/4"
  • Angle 14 Degree
M41469
1/2"
1-1/4"
SL-4
3"
1/4"
14 Degree

$57.15 / each

Enter location to check availability
Catalog Page #  2876 

Price $57.15 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 1/2"
  • Length of Cut 1-1/4"
  • Trade Number SL-4
  • Overall Length 3"
  • Shank Size 1/4"
  • Angle 14 Degree
M41471
5/8"
1-5/16"
SL-6
3-3/16"
1/4"

$116.35 / each

Enter location to check availability
Catalog Page #  2876 

Price $116.35 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Included Angle
  • Cutter Dia. 5/8"
  • Length of Cut 1-5/16"
  • Trade Number SL-6
  • Overall Length 3-3/16"
  • Shank Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More