Skip Content

 
WIDIA METAL REMOVAL

Double Cut Carbide Bur, Egg Shape

Double Cut Carbide Bur, Egg Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Egg 
Cutter Dia.
Please Select
Length of Cut
Please Select
Trade Number
Please Select
Overall Length
Please Select
Shank Size
Please Select

Your Filters:

Clear All
SG_Brand
  • WIDIA METAL REMOVAL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia.
Length of Cut
Trade Number
Overall Length
Shank Size
Price
Qty
Please use Qty box to add item(s) to cart.
M41360
1/8"
7/32"
SE-41
1-1/2"
1/8"

$13.06 / each

Enter location to check availability
Catalog Page #  2876 

Price $13.06 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 1/8"
  • Length of Cut 7/32"
  • Trade Number SE-41
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41361
3/16"
9/32"
SE-53
1-1/2"
1/8"

$33.40 / each

Enter location to check availability
Catalog Page #  2876 

Price $33.40 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 3/16"
  • Length of Cut 9/32"
  • Trade Number SE-53
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41363
1/4"
3/8"
SE-1
2"
1/4"

$31.55 / each

Enter location to check availability
Catalog Page #  2876 

Price $31.55 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 1/4"
  • Length of Cut 3/8"
  • Trade Number SE-1
  • Overall Length 2"
  • Shank Size 1/4"
M41362
1/4"
3/8"
SE-51
1-5/8"
1/8"

$21.42 / each

Enter location to check availability
Catalog Page #  2876 

Price $21.42 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 1/4"
  • Length of Cut 3/8"
  • Trade Number SE-51
  • Overall Length 1-5/8"
  • Shank Size 1/8"
M41364
3/8"
5/8"
SE-3
2-3/8"
1/4"

$36.15 / each

Enter location to check availability
Catalog Page #  2876 

Price $36.15 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 3/8"
  • Length of Cut 5/8"
  • Trade Number SE-3
  • Overall Length 2-3/8"
  • Shank Size 1/4"
M41365
1/2"
7/8"
SE-5
2-5/8"
1/4"

$53.30 / each

Enter location to check availability
Catalog Page #  2876 

Price $53.30 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Egg
  • Cutter Dia. 1/2"
  • Length of Cut 7/8"
  • Trade Number SE-5
  • Overall Length 2-5/8"
  • Shank Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More