Skip Content

 
WIDIA METAL REMOVAL

Double Cut Carbide Bur, Cylindrical Shape

Double Cut Carbide Bur, Cylindrical Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Cylindrical 
Cutter Dia.
Please Select
Length of Cut
Please Select
Trade Number
Please Select
Overall Length
Please Select
Shank Size
Please Select
Angle
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia.
Length of Cut
Trade Number
Overall Length
Shank Size
Angle
Price
Qty
Please use Qty box to add item(s) to cart.
M41200
1/16"
1/4"
SA-41
1-1/2"
1/8"

$14.05 / each

Enter location to check availability
Catalog Page #  2875 

Price $14.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/16"
  • Length of Cut 1/4"
  • Trade Number SA-41
  • Overall Length 1-1/2"
  • Shank Size 1/8"
2735821
3/32"
7/16"
SA-42
1-1/2"
1/8"
0

$10.31 / each

Enter location to check availability
Catalog Page #  NA

Price $10.31 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 3/32"
  • Length of Cut 7/16"
  • Trade Number SA-42
  • Overall Length 1-1/2"
  • Shank Size 1/8"
  • Angle 0
M41205
1/8"
1/2"
SA-11
2"
1/4"

$24.38 / each

Enter location to check availability
Catalog Page #  2875 

Price $24.38 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/8"
  • Length of Cut 1/2"
  • Trade Number SA-11
  • Overall Length 2"
  • Shank Size 1/4"
M41202
1/8"
9/16"
SA-43
1-1/2"
1/8"

$13.26 / each

Enter location to check availability
Catalog Page #  2875 

Price $13.26 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/8"
  • Length of Cut 9/16"
  • Trade Number SA-43
  • Overall Length 1-1/2"
  • Shank Size 1/8"
M41208
3/16"
3/16"
SA-14
1-7/16"
1/4"

$24.08 / each

Enter location to check availability
Catalog Page #  NA

Price $24.08 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 3/16"
  • Length of Cut 3/16"
  • Trade Number SA-14
  • Overall Length 1-7/16"
  • Shank Size 1/4"
M41209
1/4"
3/16"
SA-51
1-7/16"
1/8"

$21.67 / each

Enter location to check availability
Catalog Page #  2875 

Price $21.67 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/4"
  • Length of Cut 3/16"
  • Trade Number SA-51
  • Overall Length 1-7/16"
  • Shank Size 1/8"
M41211
1/4"
5/8"
SA-1
2"
1/4"

$22.65 / each

Enter location to check availability
Catalog Page #  2875 

Price $22.65 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/4"
  • Length of Cut 5/8"
  • Trade Number SA-1
  • Overall Length 2"
  • Shank Size 1/4"
M41213
5/16"
3/4"
SA-2
2-1/2"
1/4"

$32.05 / each

Enter location to check availability
Catalog Page #  2875 

Price $32.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 5/16"
  • Length of Cut 3/4"
  • Trade Number SA-2
  • Overall Length 2-1/2"
  • Shank Size 1/4"
M41214
3/8"
3/4"
SA-3
2-1/2"
1/4"

$31.55 / each

Enter location to check availability
Catalog Page #  2875 

Price $31.55 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 3/8"
  • Length of Cut 3/4"
  • Trade Number SA-3
  • Overall Length 2-1/2"
  • Shank Size 1/4"
M41217
1/2"
1"
SA-5
2-3/4"
1/4"

$50.05 / each

Enter location to check availability
Catalog Page #  2875 

Price $50.05 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1/2"
  • Length of Cut 1"
  • Trade Number SA-5
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41219
5/8"
1"
SA-6
2-3/4"
1/4"

$69.75 / each

Enter location to check availability
Catalog Page #  2875 

Price $69.75 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 5/8"
  • Length of Cut 1"
  • Trade Number SA-6
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41220
3/4"
1"
SA-7
2-3/4"
1/4"

$104.50 / each

Enter location to check availability
Catalog Page #  2875 

Price $104.50 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 3/4"
  • Length of Cut 1"
  • Trade Number SA-7
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41221
1"
1"
SA-9
2-3/4"
1/4"

$162.75 / each

Enter location to check availability
Catalog Page #  NA

Price $162.75 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1"
  • Length of Cut 1"
  • Trade Number SA-9
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41221
1"
1"
SA-9
2-3/4"
1/4"

$142.20 / each

Enter location to check availability
Catalog Page #  2875 

Price $142.20 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical
  • Cutter Dia. 1"
  • Length of Cut 1"
  • Trade Number SA-9
  • Overall Length 2-3/4"
  • Shank Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More