Skip Content

 
WIDIA METAL REMOVAL

Double Cut Carbide Bur, Cylindrical End Cut

Double Cut Carbide Bur, Cylindrical End Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cutting Edge Type Double Cut 
  • Shape Cylindrical End Cut 
Cutter Dia.
Please Select
Length of Cut
Please Select
Trade Number
Please Select
Overall Length
Please Select
Shank Size
Please Select

Your Filters:

Clear All
SG_Brand
  • WIDIA METAL REMOVAL 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Cutter Dia.
Length of Cut
Trade Number
Overall Length
Shank Size
Price
Qty
Please use Qty box to add item(s) to cart.
M41250
1/8"
1/2"
SB-11
2"
1/4"

$25.90 / each

Enter location to check availability
Catalog Page #  2875 

Price $25.90 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 1/8"
  • Length of Cut 1/2"
  • Trade Number SB-11
  • Overall Length 2"
  • Shank Size 1/4"
M41251
3/16"
5/8"
SB-14
2"
1/4"

$26.15 / each

Enter location to check availability
Catalog Page #  2875 

Price $26.15 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 3/16"
  • Length of Cut 5/8"
  • Trade Number SB-14
  • Overall Length 2"
  • Shank Size 1/4"
M41253
1/4"
1/2"
SB-51
1-3/4"
1/8"

$24.12 / each

Enter location to check availability
Catalog Page #  2875 

Price $24.12 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 1/4"
  • Length of Cut 1/2"
  • Trade Number SB-51
  • Overall Length 1-3/4"
  • Shank Size 1/8"
M41254
1/4"
5/8"
SB-1
2"
1/4"

$24.57 / each

Enter location to check availability
Catalog Page #  2875 

Price $24.57 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 1/4"
  • Length of Cut 5/8"
  • Trade Number SB-1
  • Overall Length 2"
  • Shank Size 1/4"
M41256
3/8"
3/4"
SB-3
2-1/2"
1/4"

$34.60 / each

Enter location to check availability
Catalog Page #  2875 

Price $34.60 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 3/8"
  • Length of Cut 3/4"
  • Trade Number SB-3
  • Overall Length 2-1/2"
  • Shank Size 1/4"
M41258
1/2"
1"
SB-5
2-3/4"
1/4"

$52.90 / each

Enter location to check availability
Catalog Page #  2875 

Price $52.90 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 1/2"
  • Length of Cut 1"
  • Trade Number SB-5
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41259
5/8"
1"
SB-6
2-3/4"
1/4"

$76.65 / each

Enter location to check availability
Catalog Page #  2875 

Price $76.65 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 5/8"
  • Length of Cut 1"
  • Trade Number SB-6
  • Overall Length 2-3/4"
  • Shank Size 1/4"
M41260
3/4"
1"
SB-7
2-3/4"
1/4"

$109.45 / each

Enter location to check availability
Catalog Page #  2875 

Price $109.45 / each

Technical Specs

  • Cutting Edge Type Double Cut
  • Shape Cylindrical End Cut
  • Cutter Dia. 3/4"
  • Length of Cut 1"
  • Trade Number SB-7
  • Overall Length 2-3/4"
  • Shank Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More