Skip Content

DV
WIDIA METAL REMOVAL

Corner Radius End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 3/8" Length of Cut, TiAlN, CM-4

  • Item # 2NGP5
  • My Part #
  • Mfr. Model # M34406
  • Catalog Page # 2355
  • UNSPSC # 23172005
CR End Mill,0.016" CR,1/4" Dia,3/8" Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This carbide end mill is designed for slotting, peripheral cutting, and plunging applications. Use with steel, stainless steel, high temperature alloys, and cast iron.

View More

Technical Specs

  • Item Corner Radius End Mill
  • Grade High Performance
  • List Number CM-4
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1/4"
  • Corner Radius 0.016"
  • Single End/Double End Single End
  • Number of Flutes 4
  • Length of Cut 3/8"
  • End Mill Cutting Type Center
  • Overall Length 2"
  • Finish TiAlN
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • End Mill Application Roughing/Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products