DV
WIDIA METAL REMOVAL

Carbide Bur, Length of Cut 12.70mm, Overall Length 38.10mm, Trade Number SL-53M

  • Item # 429Y79
  • My Part #
  • Mfr. Model # M40475
  • Catalog Page # N/A
  • UNSPSC # 23172001
Carbide Bur,  Length of Cut 12.70mm,  Overall Length 38.10mm,  Trade Number SL-53M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Discontinued Product

Technical Specs

  • Item Carbide Bur
  • Length of Cut 12.7mm
  • Overall Length 38.1mm
  • Trade Number SL-53M
  • Shank Material Carbide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.