Skip Content
WV
WIDIA METAL REMOVAL

Ball End Mill, 1/16" Milling Diameter, Number of Flutes: 2, 3/16" Length of Cut, Uncoated, CG-2B

  • Item # 2RHP4
  • Mfr. Model # M30600
  • Catalog Page # 2351
  • UNSPSC # 23172005
Ball End Mill, 1/16" Milling Diameter, Number of Flutes: 2, 3/16" Length of Cut, Uncoated, CG-2B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

For plunging, slotting, and heavy peripheral cutting applications. Use with cast iron, steel, and nonferrous materials.

View More

Technical Specs

  • Item Ball End Mill
  • Grade General Purpose
  • List Number CG-2B
  • End Mill Style Ball Nose
  • End Mill Material Carbide
  • Dimension Type Fractional Inch
  • Milling Diameter 1/16"
  • Single End/Double End Single End
  • Number of Flutes 2
  • Length of Cut 3/16"
  • End Mill Cutting Type Center
  • Overall Length 1-1/2"
  • Finish Uncoated
  • Shank Dia. 1/8"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms