Skip Content

TP
WIDIA

Jobber Drill Bit, #37, Solid Carbide, TiAlN, List Number 402

  • Item # 431Z07
  • My Part #
  • Mfr. Model # VDS402A02642
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit,#37 Size,TiAlN,Helical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$62.05 / each
$58.95 / each (Save $3.10 / each)
$52.75 / each (Save $9.30 / each)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.016 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #37
  • Decimal Equivalent 0.1040
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Material Solid Carbide
  • Drill Bit Finish TiAlN
  • Shank Type Straight
  • Flute Type Helical
  • Coolant Through Yes
  • Cutting Direction Right Hand
  • Overall Length 2.284"
  • Grade WU25PD
  • Shank Dia. 0.158"
  • Flute Length 0.866"
  • Point Type Conical
  • List Number 402
  • Application Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
  • Number of Flutes 2
  • Depth:Dia. Ratio 5xD
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.