NC
WIDIA

Indexable Drilling Insert, Seat Size D, Relief Angle 11 °, Al2O3

  • Item # 274GD9
  • My Part #
  • Mfr. Model # TCF080308DPV34
  • Catalog Page # N/A
  • UNSPSC # 0
Indexable Drilling Insert,  Seat Size D,  Relief Angle 11 °,  Al2O3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Drill Inserts~Indexable Drill Inserts


$12.65 / each

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Indexable Drilling Insert
  • Primary Material Application Cast Iron, Steel
  • Seat Size D
  • Chip-Breaker Yes
  • ANSI Code TCF080308DPV34
  • ISO Number TCF080308DPV34
  • Material - Machining Carbide
  • Finish - Machining Al2O3
  • Coating Process CVD
  • Corner Radius 0.8mm
  • Cutting Direction Right Hand
  • Hole Dia. 2.8mm
  • Inscribed Circle 0.318 in
  • Insert Size 080308
  • Insert Style TCF
  • Manufacturer Grade WU25CH
  • Number of Cutting Edges 4
  • Peripheral Insert Style Periphery
  • Primary Material Application ISO Code K, P
  • Relief Angle 11 Degrees
  • Secondary Material Application Stainless Steel
  • Secondary Material Application ISO Code M
  • Shape Triangle
  • Thickness 3mm
  • Width 8.6mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms