Skip Content

DV
WIDIA HANITA

Square End Mill, 20.00mm Milling Diameter, Number of Flutes: 3, 56.00mm Length of Cut, TiCN

  • Item # 48KM40
  • My Part #
  • Mfr. Model # 401320007CT
  • Catalog Page # N/A
  • UNSPSC # 23172005
End Mill,20.00mm Dia,56.00mm Cut,Carbid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Square End Mill
  • Grade TICN-CT
  • List Number 4003/4013
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Metric
  • Milling Diameter 20.00mm
  • Number of Flutes 3
  • Single End/Double End Single End
  • Length of Cut 56.00mm
  • End Mill Cutting Type Center
  • Overall Length 125.00mm
  • Finish TiCN
  • Shank Type Straight
  • Shank Dia. 20.00mm
  • Cutting Direction Right Hand
  • Helix Angle 37 Degrees
  • Neck Length 0.00mm
  • End Mill Application Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.